text.skipToContent text.skipToNavigation

Sioen Odars T-Shirt Size XL Synthetic Fiber Gray


Article number 2Y516141
Colour Grey
Design Undershirt
Antistatic version No
Material Synthetic fibre
Disposable No
Size (US/CA) XL
Gender Unisex
Packed per 1

Specifications

Colour Grey
Design Undershirt
Antistatic version No
Material Synthetic fibre
Disposable No
Size (US/CA) XL
Gender Unisex
Material weight (g/m²) 130
Warning protection according to EN ISO 20471 No
Machine washable Yes
Brand Sioen
Commodity code
Model Odars
Type T-Shirt

Article numbers

Article number 2Y516141
EAN 5415273231153
UBB 500645581876
UNSPSC 53100000
Manufacturer article nr  499AA2MD6N022XL
Do not close this page. This message will disappear, when the page is fully loaded.