text.skipToContent text.skipToNavigation

Self-drilling screw w/hexagon neoprene-steel washer ifi-113/asme b18.6.4 ASME B18.6.4 Stainless steel AISI 410 #8X3/4

Specifications

Diameter NO.8
Length 3/4 Inch
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical AISI 410
Thread direction Right

Dimensions

A (max.) 0.25
B (max.) 0.348
H (max.) 0.11
TPI 18
U (min.) 0.019
Z 0.211

Standards

ASME B18.6.4

Article numbers

Article number U31860.016.0075
EAN 8712423004207
UBB 500625157341
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.