text.skipToContent text.skipToNavigation

Safety shoe Rügen size 38 black S3 SRC EN ISO 20345 pull-up leather TECWERK


Complies with DIN EN ISO 20345:2022 · S3S FO SR · Upper material: Soft pull-up leather with inserts made of laminated leather with carbon fibre and reflective yoke piping, water-repellent · Breathable liner · Plastic cap · Puncture-resistant Save & Flex® Plus midsole · Breathable and abrasion-resistant footbed · Duo PU outsole · Metal-free · Width 11

Article number 7A422475
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Complies with DIN EN ISO 20345:2022 · S3S FO SR · Upper material: Soft pull-up leather with inserts made of laminated leather with carbon fibre and reflective yoke piping, water-repellent · Breathable liner · Plastic cap · Puncture-resistant Save & Flex® Plus midsole · Breathable and abrasion-resistant footbed · Duo PU outsole · Metal-free · Width 11

Article numbers

Article number 7A422475
EAN 4015448613145
UBB 500751940973
UNSPSC 46181605
Manufacturer article nr  2720000598
Do not close this page. This message will disappear, when the page is fully loaded.