text.skipToContent text.skipToNavigation

Riegler Twin hose connector brass, reducing LW 6, 9


Article number 7I693274
Material Brass
With safety collar Yes
Diameter, hose connector (mm) 6.9
Hose connector grip, smooth No
Commodity code
Packed per 1

Specifications

Material Brass
With safety collar Yes
Diameter, hose connector (mm) 6.9
Hose connector grip, smooth No
Commodity code

Article numbers

Article number 7I693274
EAN 4047322503990
UBB 500583133342
UNSPSC 31162401
Manufacturer article nr  136274
Do not close this page. This message will disappear, when the page is fully loaded.