text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Stainless steel A5 (1.4571) 14X9X110MM

Article number
Length
Brand Fabory
Material Stainless steel
Material technical A5 (1.4571)
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.

Specifications

Length 110 mm
Brand Fabory
Material Stainless steel
Material technical A5 (1.4571)
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.

Dimensions

b 14
For shaft ø 44
For shaft ø ≤ 50
h 9
L (mm) 110

Standards

BS 4235-1
DIN 6885-A
ISO R773
NEN 2430

Article numbers

Article number 53710.149.110
EAN 8715492957085
UBB 500697378932
UNSPSC 31163207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.