text.skipToContent text.skipToNavigation

Fischer n 8x120/80 s (100) nailplug


The fischer Hammerfix N-S with countersunk head consists of a high-quality nylon plug and a zinc-plated nail screw. These are already pre-fitted for quick assembly. The Hammerfix is led through the component in the time-saving through-type installation. When driving in the nail screw, the fixing sleeve expands and anchors itself securely in the building material. The fischer Hammerfix N-S with countersunk head is ideal for fixing timber constructions in all building materials in internal areas.

Artículo No. 48794FIS
Colour Grey
Mounting thickness (mm) 80
Pin shape Nail screw
Length (m) 120
Drill hole diameter (mm) 8
Embalado por 1

Especificaciones

Colour Grey
Mounting thickness (mm) 80
Pin shape Nail screw
Length (m) 120
Drill hole diameter (mm) 8
Material plug Plastic
Suitable for gas concrete Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
With screw nail Yes
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Suitable for cellular concrete Yes
Suitable for solid brick Yes
Brand Fischer
Weight per piece (g) 18.767
Info
  • Allowable loads in kN are valid for screw nails with specified diameters.
  • Allowable load includes the safety factor 4.
  • With pre-assembledsteel zinc plated or stainless steel A2 nail with Pozidriv (Z) cross recessed head.
Commodity code 7318155890

Descripción

The fischer Hammerfix N-S with countersunk head consists of a high-quality nylon plug and a zinc-plated nail screw. These are already pre-fitted for quick assembly. The Hammerfix is led through the component in the time-saving through-type installation. When driving in the nail screw, the fixing sleeve expands and anchors itself securely in the building material. The fischer Hammerfix N-S with countersunk head is ideal for fixing timber constructions in all building materials in internal areas.

Números de artículo

Artículo No. 48794FIS
EAN 4006209487945
UBB 500616740865
UNSPSC 31162103
Artículo del fabricante nr 48794
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.