text.skipToContent text.skipToNavigation

HPX 2800 Mounting Tape Polyethylene Black 19mm x 50m


Double sided foam tape with high adhesive strength. Suitable for permanent fixation of all kinds of objects. Good adhesion to glass, wood, metal and most plastics. Indoor and outdoor use. UV and solvent resistant

Numer artykułu DM1950HPX
Colour Black
Width 19
UV resistant Yes
Thickness (mm) 0.95
Double-sided Yes
Pakowane po 1

Specyfikacje

Colour Black
Width 19
UV resistant Yes
Thickness (mm) 0.95
Double-sided Yes
Length (mm) 50
Material Polyethylene (PE)
Temperature resistance (°C) 120 - 120
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 424
Commodity code 39191080
Type Mounting Tape

Opis

Double sided foam tape with high adhesive strength. Suitable for permanent fixation of all kinds of objects. Good adhesion to glass, wood, metal and most plastics. Indoor and outdoor use. UV and solvent resistant

Numery artykułów

Numer artykułu DM1950HPX
EAN 5425014223996
UBB 500619968851
UNSPSC 23271807
Artykuł producenta nr DM1950
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.