text.skipToContent text.skipToNavigation

Bessey TGRC Screw Clamp 250mm Cast Iron 100mm Jaw Depth with Wooden Handle

Artikelnummer K0407.025.010
Chucking range (mm) 250 - 250
Jaw length (mm) 100
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey

Specificaties

Chucking range (mm) 250 - 250
Jaw length (mm) 100
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Type TGRC Screw Clamp

Artikelnummers

Artikelnummer K0407.025.010
EAN 4008158013442
UBB 500505198548
UNSPSC 31162903
Fabrikant artikelnummer TGRC25S10
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.