text.skipToContent text.skipToNavigation

Metabo Cordless Drill driver BS 14,4 2X2,0AH 13MM


Keyless chuck Belt hook 2 Li-Power battery packs (14.4 V/2.0 Ah) Charger SC 60 Plus Plastic carry case

Article number 6F707691
Nominal voltage 14.4
Battery capacity 2
Drill chuck span 1.5 - 13
Drill diameter steel 1st gear 10
Drill diameter wood 1st gear 20
Packed per 1

Specifications

Nominal voltage 14.4
Battery capacity 2
Drill chuck span 1.5 - 13
Drill diameter steel 1st gear 10
Drill diameter wood 1st gear 20
Battery quality Lithium-ions
Idle rotational speed 1st gear 0 - 400
Idle rotational speed 2nd gear 0 - 1500
Number of included batteries 2
With battery charger Yes

Description

Keyless chuck Belt hook 2 Li-Power battery packs (14.4 V/2.0 Ah) Charger SC 60 Plus Plastic carry case

Article numbers

Article number 6F707691
EAN 4007430296573
UBB 500658479778
UNSPSC 27112700
Manufacturer article nr  602206540
Do not close this page. This message will disappear, when the page is fully loaded.