text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew pozidriv recessed countersunk head Steel Zinc plated 4X40MM (25)


Artikelnummer
Diameter
Length
Brand Maxxfast
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Verpakt per 200
Alleen volledige verpakkingen

Specificaties

Diameter 4 mm
Length 40 mm
Brand Maxxfast
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 2.12
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.
Commodity code

Afmetingen

D (mm) 4
dk 8
F 9
k 4.5
L (mm) 40
No. cross recess 2
S 25

Artikelnummers

Artikelnummer 30000.040.040
EAN 8715494278805
UBB 500512190744
UNSPSC 31161508

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.