text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw pan head cross recessed DIN ≈7504 M-H Stainless steel A2 ST5,5X38MM

Specifications

Diameter 5.5 mm
Length 38 mm
Application (metal) Aluminium
Brand Maxxfast
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Full boxes only.

Dimensions

D (mm) 5.5
dk 10.57
k 3.7
L (mm) 38
L1 8
No. cross recess 3

Standards

DIN ≈7504-M H
ISO ≈15481 H

Article numbers

Article number 30325.055.038
EAN 8715494505666
UBB 500618337736
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.