text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Stahlwille Hex Screwdriver Bit 2mm 1/4" Hex 34mm Length


for inside hexagon screwsfor operating the adjusting screws on torque wrenches No 720, 721, 721 Quick, 730, 730 Quick, 730N, 730 Fix

Article number G0555.001.299
Size bit (mm)
Screwing system Hexagon
Wrench width (mm) 2
Total length (mm) 34
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Hexagon
Wrench width (mm) 2
Total length (mm) 34
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None
Brand Stahlwille
Weight per piece (g) 4
Commodity code
Type Hex Screwdriver Bit

Description

for inside hexagon screwsfor operating the adjusting screws on torque wrenches No 720, 721, 721 Quick, 730, 730 Quick, 730N, 730 Fix

Article numbers

Article number G0555.001.299
EAN 4018754163151
UBB 500503845561
UNSPSC 31161507
Manufacturer article nr  08090002
Do not close this page. This message will disappear, when the page is fully loaded.