text.skipToContent text.skipToNavigation

Knipex VDE Universal Combination Pliers Straight Tip Dipped Insulation Handle Chrome Plated 180mm


Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Cutting capacities hard wire (diameter): Ø 2.2mm- Cutting capacity copper cable, multiple-stranded: Ø 12.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²- VDE tested: yes

Article number K1003.700.180
Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length (m) 180
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length (m) 180
Isolation protection 1000 V Yes
Cut sticking out Yes
Material Steel
Strip range diameter (mm) 2.2 - 2.2
Strip range cross-section (mm²) 16 - 16
Grip design 2-components
Handle cover Other
Forged Yes
VDE tested Yes
Weight per piece (g) 290
Commodity code
Type VDE Universal Combination Pliers

Description

Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Cutting capacities hard wire (diameter): Ø 2.2mm- Cutting capacity copper cable, multiple-stranded: Ø 12.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²- VDE tested: yes

Article numbers

Article number K1003.700.180
EAN 4003773015314
UBB 419102152396
UNSPSC 27112139
Manufacturer article nr  03 07 180
Do not close this page. This message will disappear, when the page is fully loaded.