text.skipToContent text.skipToNavigation

Knipex ESD Electronics Diagonal Cutter with Multi-Component Handle 0.3-1.6mm 11 x 7.5 x 14mm 115mm


Artikelnummer K1077.205.115
Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length (m) 115
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
Verpakt per 1

Specificaties

Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length (m) 115
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested Yes
Handle cover Other
Head height (mm) 7.5
VDE tested No
Brand Knipex
Weight per piece (g) 70
Commodity code 8203200000
Type ESD Electronics Diagonal Cutter with Multi-Component Handle

Artikelnummers

Artikelnummer K1077.205.115
EAN 4003773025092
UBB 240104303385
UNSPSC 23151901
Fabrikant artikelnummer 77 02 115 ESD
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.