text.skipToContent text.skipToNavigation

Knipex Nose Pliers Straight 33mm Jaw Depth Plastic Coated Handle Steel Polished 200mm


Long Reach Needle Nose Pliers especially suitable for gripping and assembly work with a higher prehensile power. Ideal for work in confined areas, e.g. in narrow and deep switch boxes. Knurled gripping surfaces. flat, wide jaws. - Jaw thickness (joint) (T1): 10.5mm- Tips width (W4): 4.0mm- Tips thickness (T2): 10.5mm- Jaw length (L3): 33.0mm- Head width (W3): 13.5mm

Article number K1028.100.200
Insulated Yes
Total length (mm) 200
Length (m) 200
Material Steel
Jaw length (mm) 33
Packed per 1

Specifications

Insulated Yes
Total length (mm) 200
Length (m) 200
Material Steel
Jaw length (mm) 33
Handle cover Plastic-coated
Gripping surface Toothed
Forged Yes
Brand Knipex
Weight per piece (g) 190
Commodity code 8203200000
Type Nose Pliers

Description

Long Reach Needle Nose Pliers especially suitable for gripping and assembly work with a higher prehensile power. Ideal for work in confined areas, e.g. in narrow and deep switch boxes. Knurled gripping surfaces. flat, wide jaws. - Jaw thickness (joint) (T1): 10.5mm- Tips width (W4): 4.0mm- Tips thickness (T2): 10.5mm- Jaw length (L3): 33.0mm- Head width (W3): 13.5mm

Article numbers

Article number K1028.100.200
EAN 4003773044468
UBB 419100395633
UNSPSC 27112126
Manufacturer article nr  28 01 200
Do not close this page. This message will disappear, when the page is fully loaded.