text.skipToContent text.skipToNavigation

ISO 7093-1 Penny Mudguard Flat Washer, Stainless Steel A4, 200 HV M8


Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with ISO 7093-1 standards, is crafted from durable steel with a stainless steel A4 finish for corrosion resistance. With a hardness class of 200 HV for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Numéro d'article
Diameter
Brand Fabory
Class 200 HV
For nom. size 8
Material Stainless steel
Emballé par 500
Boîte complete uniquement

Spécifications

Diameter M8
Brand Fabory
Class 200 HV
For nom. size 8
Material Stainless steel
Material technical A4
Weight per piece (g) 5.7
Commodity code

Dimensions

d1 8.4
d2 24
h 2

La description

Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with ISO 7093-1 standards, is crafted from durable steel with a stainless steel A4 finish for corrosion resistance. With a hardness class of 200 HV for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Normes

ISO 7093-1

Numéros d'articles

Numéro d'article 55531.080.001
EAN 8715494634847
UBB 500634470933
UNSPSC 31161800

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.