text.skipToContent text.skipToNavigation

ISO 4017 Fully Threaded Metric Hexagon Head Bolt, Stainless Steel A2 (AD-W2) 70 M20X30


Fully Threaded Hexagon Head Steel Bolts, manufactured from Class 70 Stainless Steel. Crafted from top-tier A2 (AD-W2) stainless steel, these bolts feature a hexagon head and metric thread. Designed for pressure vessels, steam appliances, and flange connections at temperatures from -10 °C to +300 °C, they meet stringent standards including AD2000-W2, TRD106, DIN 267-13, and VdTÜV-Merkblatt 1253/4. Certification flexibility allows manufacturers in VdTÜV-Merkblatt 1253/4 to replace EN 10204 3.1 with a marked property class, recognised by Lloyd's Register Energy. These bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114 standards.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon
Packed per 25
Full Box only

Specifications

Diameter M20
Length 30 mm
Brand Fabory
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2 (AD-W2)
Thread Metric thread
Weight per piece (g) 134
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Commodity code

Dimensions

d-D M20
k 12.5
L (mm) 30
P 2.5
s 30

Description

Fully Threaded Hexagon Head Steel Bolts, manufactured from Class 70 Stainless Steel. Crafted from top-tier A2 (AD-W2) stainless steel, these bolts feature a hexagon head and metric thread. Designed for pressure vessels, steam appliances, and flange connections at temperatures from -10 °C to +300 °C, they meet stringent standards including AD2000-W2, TRD106, DIN 267-13, and VdTÜV-Merkblatt 1253/4. Certification flexibility allows manufacturers in VdTÜV-Merkblatt 1253/4 to replace EN 10204 3.1 with a marked property class, recognised by Lloyd's Register Energy. These bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114 standards.

Standards

DIN 933
ISO 4017
NEN 1568
NF E25-114
ASME B18.2.3.1M

Article numbers

Article number 52012.200.030
EAN 8715492089106
UBB 500697431491
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.