text.skipToContent text.skipToNavigation

Irion Cartridge press Profi PLUS metal rotating, cutting knife


Cartridge presses for the professional - With activation of stop function to prevent continued discharge and integrated dosing tip cutting knife - the dosing tip is not pressed together when cut - Thrust ratio 19:1 - Plunger and drive parts with special corrosion-proof alloy - Handle and trigger are rubber-coated - With ladder hook - For all standard cartridges (310 ml)

Article number 3W799338
Basic material Metal
Brand Irion
Commodity code
Packed per 1

Specifications

Basic material Metal
Brand Irion
Commodity code

Description

Cartridge presses for the professional - With activation of stop function to prevent continued discharge and integrated dosing tip cutting knife - the dosing tip is not pressed together when cut - Thrust ratio 19:1 - Plunger and drive parts with special corrosion-proof alloy - Handle and trigger are rubber-coated - With ladder hook - For all standard cartridges (310 ml)

Article numbers

Article number 3W799338
EAN 4026474200018
UBB 500729846153
UNSPSC 31211900
Manufacturer article nr  200001
Do not close this page. This message will disappear, when the page is fully loaded.