text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Voltage, continuity & duct tester
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Measurement-, marking- & inspection tools
Electricity multimeters
Voltage, continuity & duct tester
1E071063
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Insulation/resistance meter IT 101 0.1–600 V AC/DC V 50 kOhm–20 GOhm BENNING
Add to catalogue
Previous
Next
View the stock level in the warehouses
Current stock level warehouses
/ price per 
-
incl. VAT
Article number
1E071063
Measured value memory
Yes
Indication
Analogue/digital
Measuring range selection
Automatic
True RMS measurement
Yes
Continuity test
No
Isolation resistance measuring range (MOhm)
['005', '20000']
Low resistance measurement
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Measured value memory
Yes
Indication
Analogue/digital
Measuring range selection
Automatic
True RMS measurement
Yes
Continuity test
No
Isolation resistance measuring range (MOhm)
['005', '20000']
Low resistance measurement
Yes
Interface
No
Capacitance measurement
No
Frequency measurement
No
With decibel measurement (dB)
No
Data hold
No
Isolation resistance measurement
Yes
Limit value indication
Yes
IR interface
No
Explosion-tested version
No
Analogue bar graph display
Yes
Bluetooth interface
No
Resistance test/diode test
No
Inductance measurement
No
Lowest resolution, DC voltage
100 mV
Lowest resolution, DC current
Other
Lowest resolution, AC voltage
100 mV
Lowest resolution, AC current
Other
With conductivity measurement
No
Max. voltage measuring range, AC (V)
600
Max. voltage measuring range, DC (V)
600
Max. current measuring range, AC (A)
0
Max. current measuring range, DC (A)
0
Max. resistance measuring range (MOhm)
4
Max. value storage
No
Multiple display
Yes
Measuring circuit category
CAT IV
Min. value storage
No
Nominal test voltage 100 V
Yes
Nominal test voltage 1000 V
Yes
Nominal test voltage 250 V
Yes
Nominal test voltage 2500 V
No
Nominal test voltage 500 V
Yes
Nominal test voltage 5000 V
No
Relative value measurement
No
Voltage measurement
Yes
Peak value memory
No
Duty cycle measurements
No
Degree of protection (IP)
IP40
Temperature measurement
No
Max. temperature measuring range (°C)
0
Lowest resolution temperature
Other
Max. capacitance measuring range (µF)
0
Lowest resolution, capacitance
Other
Max. frequency measuring range (kHz)
0
Lowest resolution, frequency
Other
Analogue bar graph display analogue/logarithmical
No
Milliohm measurement with 4 wire technique (Kelvin connection)
No
Temperature measurement RTD
No
Temperature measurement TC
No
Nominal test voltage 10 V
No
Nominal test voltage 50 V
Yes
Cable length measurement
No
Cable symmetry testing for two wire connections a-b-E
No
Power and energy measurement
No
Harmonics analysis/power quality
No
Rotational speed measuring
No
Automatic circuit breaker
No
Max. voltage measuring circuit category (V)
600
With display backlight
Yes
Nominal test voltage 10 kV
No
Nominal test voltage 15 kV
No
Brand
Benning
Download as PDF
Print
Article numbers
Article number
1E071063
EAN
4014651440333
UBB
500680502316
UNSPSC
27110000
Manufacturer article nr
044033
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering