text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Stainless steel ASTM F837 304 CW / CW1 5/16-18X3.3/4

Specifications

Diameter 5/16 Inch
Length 3.3/4 Inch
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Thread Unified National Coarse
Info
  • ft = fully threaded

Dimensions

A 0.469
H 0.312
J 0.25
LT (min.) 1.12
Threads per inch 18

Standards

ASME B18.3

Article numbers

Article number U51050.031.0375
EAN 8717077389939
UBB 500621295939
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.