text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Stainless steel ASTM F837 304 CW / CW1 1.-8X2.1/4 ft

Article number
Diameter
Length
Brand Fabory
Class CW / CW1
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel

Specifications

Diameter 1 Inch
Length 2.1/4 Inch
Brand Fabory
Class CW / CW1
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Thread Unified National Coarse
Info
  • ft = fully threaded

Dimensions

A 1.5
H 1
J 0.75
LT (min.) 2.5
Threads per inch 8

Standards

ASME B18.3

Article numbers

Article number U51050.100.0225
EAN 8717077391116
UBB 500621307817
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.