text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc 8.8 M5X20

Specifications

Diameter M5
Length 20 mm
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 20
P 0.8
s 4

Standards

DIN 912
NEN 1241
NF E25-125
ASME B18.3.1M
BS 4168-1
ISO 4762

Article numbers

Article number 07065.050.020
EAN 8715494328906
UBB 500577360554
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.