text.skipToContent text.skipToNavigation

Hexagon Head Structural Bolt Assembly, EN 15048, Oversized Hot Dip Galvanised, Class 5.6/5 M16X70X38


Hexagon Head Bolt and Nut Set made from durable steel with an oversized hot dip galvanised finish. The right-thread direction and metric thread ensure a secure fit. Designed for structural bolting, this 5.6/5 class product adheres to EN 15048-1 standards, ensuring compliance with the European Construction Products Regulation (CPR). Certified with CE for manufacturing, each set includes Hex bolts DIN 7990 and nuts ISO 4032, packaged together in sealed boxes.

Article number
Diameter
Length
Brand Fabory
Class 5.6/5
Driving features Hexagon
Packed per 25
Full Box only

Specifications

Diameter M16
Length 70 mm
Brand Fabory
Class 5.6/5
Driving features Hexagon
Head shape Hexagon head
Ls (min.) 38
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 185
Info
  • Full boxes only.
  • European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
  • Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
  • The manufacturer of the assemblies is CE certified for their production.
  • Fit bolts DIN 7968 and nuts ISO 4032 are packaged together in single sealed boxes.
  • A Declaration of Performance (DoP) is available.oversized
Commodity code

Dimensions

b 24.5
d-D M16
ds 17
k 10
L (mm) 70
m (max.) 15.9
P 2
s 24

Description

Hexagon Head Bolt and Nut Set made from durable steel with an oversized hot dip galvanised finish. The right-thread direction and metric thread ensure a secure fit. Designed for structural bolting, this 5.6/5 class product adheres to EN 15048-1 standards, ensuring compliance with the European Construction Products Regulation (CPR). Certified with CE for manufacturing, each set includes Hex bolts DIN 7990 and nuts ISO 4032, packaged together in sealed boxes.

Standards

EN 15048

Article numbers

Article number 08772.160.070
EAN 8717077308176
UBB 500650937054
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.