text.skipToContent text.skipToNavigation

Heavy hexagon bolt UNC ASME B18.2.1 Carbon steel ASTM A307 Plain Gr.B 1.-8X2.1/4

Specifications

Diameter 1 Inch
Length 2.1/4 Inch
Brand Fabory
Class Gr.B
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical ASTM A307
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Dimensions

F 1.625
H 0.671875
LT (min.): L6 Inch 2.5
LT (min.): L≤6 Inch 2.25
TPI 8

Standards

ASME B18.2.1

Article numbers

Article number U04000.100.0225
EAN 8715492836199
UBB 500625835342
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.