text.skipToContent text.skipToNavigation

Heavy Duty Oval Ring Stainless Steel A4

Specifications

Brand Fabory
Material Stainless steel
Material technical A4

Dimensions

B 63
≈ Breaking load (N) 36000
L (mm) 120
ø 13

Article numbers

Article number 54652.130.001
EAN 4043377303424
UBB 500616990833
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.