text.skipToContent text.skipToNavigation

Gedore K 20 6 Impact Socket 6mm Hex 3mm Depth 1/4" Square Drive Steel Gun Metal 23mm


Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - G 6.3, ISO 1174, GEDORE special steel, gun-metal finish, * not standardised, * not standardised

Article number
Wrench width (mm) 6
Length (m) 23
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Packed per 1

Specifications

Wrench width (mm) 6
Length (m) 23
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 3
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 15
Commodity code
Model K 20 6
Type Impact Socket

Description

Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - G 6.3, ISO 1174, GEDORE special steel, gun-metal finish, * not standardised, * not standardised

Article numbers

Article number G2209.060.001
EAN 4010886619810
UBB 240122718622
UNSPSC 27111704
Manufacturer article nr  6198170

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.