text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore IN 20 Screwdriver Bit Socket 5mm Hex 1/4" Square Drive Chrome Plated 28mm


Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, Bit in GEDORE vanadium special steel, manganese-phosphated, * not standardised, Chrome-vanadium steel

Article number
Diameter 12
Length (mm) 28
Isolation protection 1000 V No
Blade length (mm) 16
Connection size 1/4 inch
Packed per 1

Specifications

Diameter 12
Length (mm) 28
Isolation protection 1000 V No
Blade length (mm) 16
Connection size 1/4 inch
Dimension (mm) 12
Connection size (mm) 6.3
VDE tested No
Brand Gedore
Weight per piece (g) 15
Commodity code
Type Screwdriver Bit Socket

Description

Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, Bit in GEDORE vanadium special steel, manganese-phosphated, * not standardised, Chrome-vanadium steel

Article numbers

Article number G2205.050.001
EAN 4010886617632
UBB 240122057955
UNSPSC 27111704
Manufacturer article nr  6176360

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.