text.skipToContent text.skipToNavigation

Gedore IN 19 Screwdriver Bit Socket 8mm Hex 1/2" Square Drive Chrome Plated 60mm


Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, IN 19 17 for oil filter and drain plug screws, * not standardised

Article number
Diameter 22.5
Length (m) 60
Isolation protection 1000 V No
Blade length (mm) 22
Connection size 1/2 inch
Packed per 1

Specifications

Diameter 22.5
Length (m) 60
Isolation protection 1000 V No
Blade length (mm) 22
Connection size 1/2 inch
Dimension (mm) 22.5
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 80
Commodity code
Type Screwdriver Bit Socket

Description

Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, IN 19 17 for oil filter and drain plug screws, * not standardised

Article numbers

Article number G2235.080.001
EAN 4010886615355
UBB 240122045174
UNSPSC 27111704
Manufacturer article nr  6153580

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.