text.skipToContent text.skipToNavigation

Gedore 7 XL 21 Combination Spanner 21mm Chrome Plated 340mm


With same size each end, ring offset at 15°, with UD profile, Shaft made in girder pattern, GEDORE vanadium steel 31CrV3, chrome-plated, Overloading indicated by deformation, Secure grip thanks to hollow shaft - very ergonomic and handy, Glare-free look due to matt chrome, Designed for universal use, Top-grade industrial quality for the hardest of continuous use, Jaw: ground precisely to exact nominal size for optimum contact areas, Ring: 15° offset from shaft, with UD profile for gentle transmission of force

Article number
Length (m)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 352
Isolation protection 1000 V No
Packed per 1

Specifications

Length (m) 340
Wrench width open end (mm) 21
Surface protection Chromium-plated
Weight 352
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 21
Head width open end (mm) 46.5
Head width socket/ring/ratchet (mm) 32.5
Head height open end (mm) 9.5
Head height socket/ring/ratchet (mm) 14.2
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 335
Commodity code
Model 7 XL 21
Type Combination Spanner

Description

With same size each end, ring offset at 15°, with UD profile, Shaft made in girder pattern, GEDORE vanadium steel 31CrV3, chrome-plated, Overloading indicated by deformation, Secure grip thanks to hollow shaft - very ergonomic and handy, Glare-free look due to matt chrome, Designed for universal use, Top-grade industrial quality for the hardest of continuous use, Jaw: ground precisely to exact nominal size for optimum contact areas, Ring: 15° offset from shaft, with UD profile for gentle transmission of force

Article numbers

Article number G2112.210.001
EAN 4010886608043
UBB 240122678529
UNSPSC 27111726
Manufacturer article nr  6080410

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.