text.skipToContent text.skipToNavigation

Gedore 34 Head Socket Wrench 17-19mm Chrome Plated 315mm Length


Swivels through a wide radius, Shaft with holes for tommy bars 26 D and 26 RS (please order separately), GEDORE vanadium steel 31CrV3, heads polished, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated, Heads finely ground

Article number
Surface protection Chromium-plated
Length (m) 315
Suitable for hexagonal bolts Yes
Wrench size large (mm) 19
Wrench size small (mm) 17
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 315
Suitable for hexagonal bolts Yes
Wrench size large (mm) 19
Wrench size small (mm) 17
Head width small (mm) 24.2
Head width large (mm) 26.7
With tommy bar No
Suitable for tommy bar Yes
Suitable for double hex nuts Yes
Suitable for protruding torx screws No
Suitable for recessed torx screws No
Suitable for in-hex screws No
Brand Gedore
Weight per piece (g) 390
Commodity code
Type Head Socket Wrench

Description

Swivels through a wide radius, Shaft with holes for tommy bars 26 D and 26 RS (please order separately), GEDORE vanadium steel 31CrV3, heads polished, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated, Heads finely ground

Article numbers

Article number G2165.017.019
EAN 4010886629994
UBB 240122077342
UNSPSC 27111726
Manufacturer article nr  6299950

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.