text.skipToContent text.skipToNavigation

Gedore 2132 Reducer for Socket Wrench Tool 1 to 3/4" Square Drive CrV Steel 75mm


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article number
Surface protection Chromium-plated
Total length (mm) 75
Length (m) 75
Connection size socket side 1 inch
Connection size socket side (mm) 25
Packed per 1

Specifications

Surface protection Chromium-plated
Total length (mm) 75
Length (m) 75
Connection size socket side 1 inch
Connection size socket side (mm) 25
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 3/4 inch
Connection size at tool side (mm) 20
Accessories Yes
Part No
Tested according to ISO 3316 Yes
Brand Gedore
Weight per piece (g) 540
Commodity code
Model 2132
Type Reducer

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2276.002.132
EAN 4010886618004
UBB 240120484920
UNSPSC 27110000
Manufacturer article nr  6180040

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.