text.skipToContent text.skipToNavigation

Gedore 133 Slogging Spanner 30mm 188mm Length


Acc. to DIN 133, Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35, Special sizes available on request, * not standardised, * not standardised

Article number
Surface protection Chromium-plated
Length (m) 188
Isolation protection 1000 V No
Wrench size large (mm) 30
Wrench size small (mm) 30
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 188
Isolation protection 1000 V No
Wrench size large (mm) 30
Wrench size small (mm) 30
Single wrench model No
Low spark model No
Height of head small (mm) 16.7
Head width small (mm) 62
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 500
Commodity code
Type Slogging Spanner

Description

Acc. to DIN 133, Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35, Special sizes available on request, * not standardised, * not standardised

Article numbers

Article number G2150.300.001
EAN 4010886640029
UBB 240120123999
UNSPSC 27111726
Manufacturer article nr  6400260

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.