text.skipToContent text.skipToNavigation

Gedore Phillips Screwdriver Bit PH3 5/16" Hex 32mm Length


For extra heavy use, Acc. to DIN ISO 2351-2, tip as per DIN ISO 8764-1 PH, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Size 4: the length is not standardised

Article number G2426.000.003
Screwing system Cross (X)
Size 3
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact Yes
Packed per 1

Specifications

Screwing system Cross (X)
Size 3
Total length (mm) 32
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 5/16 inch
Ball locking Yes
With hole No
Connection size (mm) 8
Two-sided No
Type of cross head Phillips
Brand Gedore
Weight per piece (g) 10
Commodity code 8207903000
Type Phillips Screwdriver Bit

Description

For extra heavy use, Acc. to DIN ISO 2351-2, tip as per DIN ISO 8764-1 PH, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Size 4: the length is not standardised

Article numbers

Article number G2426.000.003
EAN 4010886657171
UBB 240232962474
UNSPSC 31161507
Manufacturer article nr  6571740
Do not close this page. This message will disappear, when the page is fully loaded.