text.skipToContent text.skipToNavigation

Gear spray 500 ml black spray can TECWERK


Special bitumen-free mineral oil based lubricant with tackiness agents and other effective additives · Resistant to heat and salt water · Protects against corrosion and reduces wear and noise · Temperature-resistant from -20 °C to +120 °C · Ideal for lubricating ropes, exposed gears, transmissions and chains · After the lubricant has evaporated, a film remains that cannot be pushed away, even in case of higher surface pressure between the tooth flanks · Silicone-free

Article number 2D122076
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Special bitumen-free mineral oil based lubricant with tackiness agents and other effective additives · Resistant to heat and salt water · Protects against corrosion and reduces wear and noise · Temperature-resistant from -20 °C to +120 °C · Ideal for lubricating ropes, exposed gears, transmissions and chains · After the lubricant has evaporated, a film remains that cannot be pushed away, even in case of higher surface pressure between the tooth flanks · Silicone-free

Article numbers

Article number 2D122076
EAN 4015448947387
UBB 500751189555
UNSPSC 15121902
Manufacturer article nr  2000354595
Do not close this page. This message will disappear, when the page is fully loaded.