text.skipToContent text.skipToNavigation

Fischer tkr 21-42 beam clamp


Fixing profiles to steel girders is carried out with bean clamp TKR 21 - 42. The design of the beam clamp allows for fixing without drilling or welding. The various lengths of the bean clamp sides allows for fixing on all standard T-carriers.

Numéro d'article 504363FIS
Length
Quality class Other
Material Steel
Brand Fischer
Weight per piece (g) 339.265
Emballé par 1

Spécifications

Length 48 mm
Quality class Other
Material Steel
Brand Fischer
Weight per piece (g) 339.265
Info
  • N = Max. recom. static load (centr. tension) [kN].
Commodity code

La description

Fixing profiles to steel girders is carried out with bean clamp TKR 21 - 42. The design of the beam clamp allows for fixing without drilling or welding. The various lengths of the bean clamp sides allows for fixing on all standard T-carriers.

Numéros d'articles

Numéro d'article 504363FIS
EAN 4048962062625
UBB 500616818265
UNSPSC 31162905
N° Article du fabricant 504363
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.