text.skipToContent text.skipToNavigation

Fischer termoz pn 8/150 neutral


The fischer termoz PN 8 is ideal for fixing pressure-resistant insulation boards with rendering such as polystyrene boards, Mineral wool boards, wood shaving lightweight panels and PU panels in concrete, aerated concrete, solid and perforated brick securely and without thermal bridges. The European Technical Assessment guarantees a secure hold. The fischer termoz PN comprises a grey plug sleeve with attached disc and a plastic nail. The termoz PN is set with a hammer. Alongside the small drill hole depth, this saves time and money during installation. The innovative plug shaft and the special geometry of the plastic nail give the plug a secure hold even in solid building materials. The asymmetric expansion element ensures a secure hold even in perforated building materials and unknown subsurface.

Article number 506327FIS
Length (m) 148
Drill hole diameter (mm) 8
Brand Fischer
Disc ø (mm) 60
ETA-approval Yes
Packed per 1

Specifications

Length (m) 148
Drill hole diameter (mm) 8
Brand Fischer
Disc ø (mm) 60
ETA-approval Yes
Weight per piece (g) 17.642
Commodity code

Description

The fischer termoz PN 8 is ideal for fixing pressure-resistant insulation boards with rendering such as polystyrene boards, Mineral wool boards, wood shaving lightweight panels and PU panels in concrete, aerated concrete, solid and perforated brick securely and without thermal bridges. The European Technical Assessment guarantees a secure hold. The fischer termoz PN comprises a grey plug sleeve with attached disc and a plastic nail. The termoz PN is set with a hammer. Alongside the small drill hole depth, this saves time and money during installation. The innovative plug shaft and the special geometry of the plastic nail give the plug a secure hold even in solid building materials. The asymmetric expansion element ensures a secure hold even in perforated building materials and unknown subsurface.

Article numbers

Article number 506327FIS
EAN 4048962073164
UBB 500616752084
UNSPSC 31162400
Manufacturer article nr  506327
Do not close this page. This message will disappear, when the page is fully loaded.