text.skipToContent text.skipToNavigation

Fischer stst 8x140 stud screw with t-head


The high-quality fischer stud screw enables clamps to be installed on the wall. The TX drive or the integrated hexagon act as a drive for fixing in an anchor or in a timber construction.

Article number 79785FIS
Length
Surface protection Galvanic/electrolytic zinc plated
Shaft diameter (mm) 8
Length (m) 140
Thread size (metric) 8
Packed per 1

Specifications

Length 140 mm
Surface protection Galvanic/electrolytic zinc plated
Shaft diameter (mm) 8
Length (m) 140
Thread size (metric) 8
Brand Fischer
Weight per piece (g) 36.248

Description

The high-quality fischer stud screw enables clamps to be installed on the wall. The TX drive or the integrated hexagon act as a drive for fixing in an anchor or in a timber construction.

Article numbers

Article number 79785FIS
EAN 4006209797853
UBB 500616862057
UNSPSC 31162400
Manufacturer article nr  79785
Do not close this page. This message will disappear, when the page is fully loaded.