text.skipToContent text.skipToNavigation

Fischer safety screw 7x167t


The fischer safety screw with countersunk head is produced from zinc-plated steel. The screw geometry is precisely matched to the fischer frame fixings SXR, SXRL, DuoXpand and aircrete anchor GB. When driving in the screw, the plastic sleeve of the anchor presses against the drill hole wall and expands in the building material.

Article number 89178FIS
Diameter
Length
Head form Countersunk
Surface protection Galvanic/electrolytic zinc plated
Length (m) 167
Packed per 1

Specifications

Diameter 7 mm
Length 165 mm
Head form Countersunk
Surface protection Galvanic/electrolytic zinc plated
Length (m) 167
Thread diameter (mm) 7
Brand Fischer
Weight per piece (g) 44.77
Info
  • do = Nominal diameter of drill bit
  • Min. td = Recommended drilling depth
  • hef = Effective anchorage depth
  • tfix = Grip range
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concret.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.
Commodity code

Description

The fischer safety screw with countersunk head is produced from zinc-plated steel. The screw geometry is precisely matched to the fischer frame fixings SXR, SXRL, DuoXpand and aircrete anchor GB. When driving in the screw, the plastic sleeve of the anchor presses against the drill hole wall and expands in the building material.

Article numbers

Article number 89178FIS
EAN 4006209891780
UBB 500616783352
UNSPSC 31162400
Manufacturer article nr  89178
Do not close this page. This message will disappear, when the page is fully loaded.