text.skipToContent text.skipToNavigation

Fischer rg 8x75 m5 i 58 zp internal thread rod


The internal threaded anchor RG M I is made of zinc-plated steel. The internal threaded anchor is a systems accessory for various fischer mortar cartridges or injection mortars. Application with pre-portioned mortar cartridges is especially cost-effective for individual fixings. During mounting with the resin capsule, set the RG M I through rotating and hitting motions with a hammer drill. The capsule is destroyed during the setting process, which mixes and activates the mortar compound. During mounting with injection mortars, the internal threaded anchor is pushed into the drill hole manually by lightly rotating it. The various mortars bond the entire surface of the RG M I with the drill hole wall. The internal threaded anchor can be removed when surface-flush and is, for example, mainly suitable for temporary fixings such as for machines in internal areas.

Article number
Design With internal thread
Thread size (metric) 5
Drill hole diameter (mm) 10
Effective anchorage depth (mm) 75
With resin capsule No
Packed per 10
Full Box only

Specifications

Design With internal thread
Thread size (metric) 5
Drill hole diameter (mm) 10
Effective anchorage depth (mm) 75
With resin capsule No
Brand Fischer
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread
Type no. RG MI
Weight per piece (g) 30
Info
  • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, in combination with bolt class 5.8 and if the Scr, N and Ccr, N are taken in to account. When reduction on spacing and edge distance take place a re-calculation of forces should be carried out.
  • For a complete chemical fixing, the resin capsule and internal threaded anchor have to be ordered separately. Setting tool is enclosed in each packing.
Commodity code

Dimensions

d1 8
d2 5
Depth of drilled hole to deepest point (ho) 75
Diameter of clearance hole in the fixture (df) 6
Edge distance (Ccr, N), characteristic 55
Effective anchorage depth (hef) 75
L (mm) 75
Minimal edge distance (Cmin.) 40
Minimal spacing (Smin.) 40
Minimal thickness of concrete element (hmin.) 120
N = Allowable load (kN) 3.4
Nominal diameter of drill bit (do) 10
Screw-in depth (min.-max.) 8
Spacing (Scr, N), characteristic 110
Type RG 8X75M 5I

Description

The internal threaded anchor RG M I is made of zinc-plated steel. The internal threaded anchor is a systems accessory for various fischer mortar cartridges or injection mortars. Application with pre-portioned mortar cartridges is especially cost-effective for individual fixings. During mounting with the resin capsule, set the RG M I through rotating and hitting motions with a hammer drill. The capsule is destroyed during the setting process, which mixes and activates the mortar compound. During mounting with injection mortars, the internal threaded anchor is pushed into the drill hole manually by lightly rotating it. The various mortars bond the entire surface of the RG M I with the drill hole wall. The internal threaded anchor can be removed when surface-flush and is, for example, mainly suitable for temporary fixings such as for machines in internal areas.

Article numbers

Article number 63227.050.001
EAN 4006209482216
UBB 500500607279
UNSPSC 31161601
Manufacturer article nr  48221

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.