text.skipToContent text.skipToNavigation

Fischer insulation disc dt 90


The insulation disc DT in combination e.g. with the fischer Termoz and Termofix fixers is the ideal addition for fixing insulation boards and insulation with low compressive strength. Place the selected insulation discs on the Termoz or Termofix fixer, snap in and install. The insulation disc DT allows flush installation in thermal insulation boards in an external ETIC-system.

Article number 8889FIS
Length
Brand Fischer
Disc ø (mm) 90
Weight per piece (g) 9
Commodity code
Packed per 1

Specifications

Length 150 mm
Brand Fischer
Disc ø (mm) 90
Weight per piece (g) 9
Commodity code

Description

The insulation disc DT in combination e.g. with the fischer Termoz and Termofix fixers is the ideal addition for fixing insulation boards and insulation with low compressive strength. Place the selected insulation discs on the Termoz or Termofix fixer, snap in and install. The insulation disc DT allows flush installation in thermal insulation boards in an external ETIC-system.

Article numbers

Article number 8889FIS
EAN 4002822017194
UBB 500616695085
UNSPSC 31162400
Manufacturer article nr  8889
Do not close this page. This message will disappear, when the page is fully loaded.