text.skipToContent text.skipToNavigation

Fischer frsh 40-45 silicone pipe clamp


The fischer silicone pipe clamp FRSH 40-45 for 1 1/4" size has a sound insulation insert for fixing high-temperature pipelines. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with thread M 8 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection.

Article number 63498FIS
Colour Grey
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Packed per 1

Specifications

Colour Grey
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility M8
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Nominal diameter 1 1/4 inch (32)
Brand Fischer
Weight per piece (g) 78.99
Info
  • N = Max. recom. static load (centr. tension) [kN].
Commodity code

Description

The fischer silicone pipe clamp FRSH 40-45 for 1 1/4" size has a sound insulation insert for fixing high-temperature pipelines. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with thread M 8 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection.

Article numbers

Article number 63498FIS
EAN 4006209634981
UBB 500616832282
UNSPSC 31162905
Manufacturer article nr  63498
Do not close this page. This message will disappear, when the page is fully loaded.