text.skipToContent text.skipToNavigation

Fischer fis h 12x50 k anchor sleeve


The fischer injection anchor sleeve FIS H K is the system component for the professional, mortar-saving installation of the threaded rod FIS A or internal threaded anchor FIS E in perforated brick masonry. The fischer injection mortars FIS V, FIS VW HIGH SPEED, FIS VS LOW SPEED, FIS VL, FIS Green, FIS P Plus, and FIS P can be used with it. The optimised grating structure reduces the use of injection mortar. When the threaded rod and internal threaded anchor are installed, the mortar is pressed through the grating structure and creates a form fit with the perforated brick. This directs the load into the building material. Setting takes place in a pre-positioned installation. You can use the injection anchor sleeve to bridge non-load-bearing layers. The approvals of the various injection mortars must be observed.

Referência 41900FIS
Design For plug-in
Surface protection Untreated
Self cutting No
Thread size (metric) 6
With flange No
Embalado por 1

Especificações

Design For plug-in
Surface protection Untreated
Self cutting No
Thread size (metric) 6
With flange No
Bracing Other
Brand Fischer
ETA-approval Yes
DIBt-approval Yes
Suitable for FIS A M6-M8
Weight per piece (g) 2.194
Commodity code

Descrição

The fischer injection anchor sleeve FIS H K is the system component for the professional, mortar-saving installation of the threaded rod FIS A or internal threaded anchor FIS E in perforated brick masonry. The fischer injection mortars FIS V, FIS VW HIGH SPEED, FIS VS LOW SPEED, FIS VL, FIS Green, FIS P Plus, and FIS P can be used with it. The optimised grating structure reduces the use of injection mortar. When the threaded rod and internal threaded anchor are installed, the mortar is pressed through the grating structure and creates a form fit with the perforated brick. This directs the load into the building material. Setting takes place in a pre-positioned installation. You can use the injection anchor sleeve to bridge non-load-bearing layers. The approvals of the various injection mortars must be observed.

Números do artigo

Referência 41900FIS
EAN 8001132419007
UBB 500616641451
UNSPSC 31161601
Artigo do fabricante nr 41900
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.