text.skipToContent text.skipToNavigation

Fischer fis a m6x85 58 zp threaded rod


The fischer threaded rod FIS A is made from zinc-plated, steel grade 5.8. The threaded rod is a system component for the various fischer injection mortars. Together with the injection mortars, the fischer threaded rods are suitable and approved for all subsurfaces. A thorough cleaning of the drill hole is recommended for the maximum load-bearing capacity of the system. The system, made from zinc-plated threaded rods in conjunction with fischer injection mortars, is suitable and approved for fixings in dry interiors.

Article number 90272FIS
Diameter
Length
Design With stud end
Length (m) 85
Thread size (metric) 6
Packed per 1

Specifications

Diameter M6
Length 85 mm
Design With stud end
Length (m) 85
Thread size (metric) 6
Drill hole diameter (mm) 8
Effective anchorage depth (mm) 50
With resin capsule No
Brand Fischer
ETA-approval Yes
Weight per piece (g) 19
Info
  • Ccr, N = Characteristic Edge distance (tensile).
  • Cmin. = Minimum edge distance (tensile).
  • df = Hole diameter in fixture.
  • do = Hole diameter in substrate.
  • hef = Effective embedment depth.
  • hmin = Minimum substrate thickness.
  • ho = Minimum hole depth.
  • Scr, N = Characteristic spacing.
  • Concrete C20/25 recommended load for non-cracked concrete.
  • The allowable load is only valid for AcryMaxx Chemical Mortar in combination with Anchor studs, steel grade 5.8.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Commodity code

Description

The fischer threaded rod FIS A is made from zinc-plated, steel grade 5.8. The threaded rod is a system component for the various fischer injection mortars. Together with the injection mortars, the fischer threaded rods are suitable and approved for all subsurfaces. A thorough cleaning of the drill hole is recommended for the maximum load-bearing capacity of the system. The system, made from zinc-plated threaded rods in conjunction with fischer injection mortars, is suitable and approved for fixings in dry interiors.

Article numbers

Article number 90272FIS
EAN 4006209902721
UBB 500616695325
UNSPSC 31161601
Manufacturer article nr  90272
Do not close this page. This message will disappear, when the page is fully loaded.