text.skipToContent text.skipToNavigation

Fischer fhb-a dyn 12x100/50 bonded anchor


The fischer Highbond anchor dynamic FHB-A dyn is made of zinc-plated steel. The torque-controlled composite anchor can be processed with the Highbond special mortar FIS HB. When tightening the hexagon nut, the anchor rod cones are pulled into the mortar shell, which expands against the drill hole wall. During the setting process, the injection mortar FIS HB fills the annular gap in the fixture, and guarantees optimum load distribution. This allows for the absorption of dynamic alternating loads. The fischer Highbond anchor dynamic FHB-A dyn is ideally suited for fixing guide rails for elevators, industrial robots, or mobile portal and ceiling cranes in internal areas.

Article number 92019FIS
Design With stud end
Length (m) 180
Thread size (metric) 12
Drill hole diameter (mm) 14
Effective anchorage depth (mm) 100
Packed per 1

Specifications

Design With stud end
Length (m) 180
Thread size (metric) 12
Drill hole diameter (mm) 14
Effective anchorage depth (mm) 100
With resin capsule No
Brand Fischer
DIBt-approval Yes
Weight per piece (g) 195.5
Info
  • Ccr, N = Characteristic Edge distance (tensile).
  • Cmin. = Minimum edge distance (tensile).
  • df = Hole diameter in fixture.
  • do = Hole diameter in substrate.
  • hef = Effective embedment depth.
  • hmin = Minimum substrate thickness.
  • ho = Minimum hole depth.
  • Scr, N = Characteristic spacing.
  • Concrete C20/25 recommended load for non-cracked concrete.
  • The allowable load is only valid for AcryMaxx Chemical Mortar in combination with Anchor studs, steel grade 5.8.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Commodity code

Description

The fischer Highbond anchor dynamic FHB-A dyn is made of zinc-plated steel. The torque-controlled composite anchor can be processed with the Highbond special mortar FIS HB. When tightening the hexagon nut, the anchor rod cones are pulled into the mortar shell, which expands against the drill hole wall. During the setting process, the injection mortar FIS HB fills the annular gap in the fixture, and guarantees optimum load distribution. This allows for the absorption of dynamic alternating loads. The fischer Highbond anchor dynamic FHB-A dyn is ideally suited for fixing guide rails for elevators, industrial robots, or mobile portal and ceiling cranes in internal areas.

Article numbers

Article number 92019FIS
EAN 4006209920190
UBB 500616701917
UNSPSC 31161601
Manufacturer article nr  92019
Do not close this page. This message will disappear, when the page is fully loaded.