text.skipToContent text.skipToNavigation

Fischer fbn ii 12/100 (12x194) r bolt anchor A4


The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The stainless steel version of the bolt anchor is suitable for fixing façade sub-structures, consoles, and ladders in external areas.

Article number
Wrench width (mm) 19
Min. drill hole depth (mm) 185
Length (m) 194
Thread type Metric
Thread size (metric) 12
Packed per 20
Full Box only

Specifications

Wrench width (mm) 19
Min. drill hole depth (mm) 185
Length (m) 194
Thread type Metric
Thread size (metric) 12
Drill hole diameter (mm) 12
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 100
Material quality anchor Other
Surface protection anchor Untreated
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Material Stainless steel
Approval ETA Option 7
Thread Metric thread
Type no. FBN II
Weight per piece (g) 163.46
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Commodity code 7318190090

Dimensions

d-D M12
do 12
hef 65
kN 8.5
L (mm) 196
Min. td 185
Ring ø 24
tfix 100
Type 12/100 (12X196)

Description

The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The stainless steel version of the bolt anchor is suitable for fixing façade sub-structures, consoles, and ladders in external areas.

Article numbers

Article number 63325.120.100
EAN 4048962087505
UBB 500571970010
UNSPSC 31162101
Manufacturer article nr  507567

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.