text.skipToContent text.skipToNavigation

Fischer faz ii plus 10/10 r bolt anchor


The fischer bolt anchor FAZ II Plus is the steel anchor for the highest demands with high tensile strengths and a wide range of applications. Heavy loads can be secured in cracked concrete using the steel anchor. The FAZ II Plus is easier and faster to set due to the elimination of drill hole cleaning (M8-M24). The tried-and-tested expansion clip safely introduces the loads into the concrete and enables an immediately loadable, high load-bearing capacity. For example, the steel anchor is ideal for the anchoring of railings, cable trays, and consoles.

Objednací číslo
Diameter
Wrench width (mm) 17
Length (m) 95
Thread type Metric
Thread size (metric) 10
Baleno po 50
Pouze celé balení

Specifikace

Diameter M10
Wrench width (mm) 17
Length (m) 95
Thread type Metric
Thread size (metric) 10
Drill hole diameter (mm) 10
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 10
Material quality anchor Other
Surface protection anchor Untreated
Surface protection sleeve Untreated
Suitable for hollow core slab No
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Material Stainless steel
Type no. FAZ II Plus
Weight per piece (g) 30.23
Info
  • do= Nominal diameter of drill bit.
  • Min. td= Recommended drilling depth.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Commodity code

Popis

The fischer bolt anchor FAZ II Plus is the steel anchor for the highest demands with high tensile strengths and a wide range of applications. Heavy loads can be secured in cracked concrete using the steel anchor. The FAZ II Plus is easier and faster to set due to the elimination of drill hole cleaning (M8-M24). The tried-and-tested expansion clip safely introduces the loads into the concrete and enables an immediately loadable, high load-bearing capacity. For example, the steel anchor is ideal for the anchoring of railings, cable trays, and consoles.

Čísla materiálu

Objednací číslo 63329.100.010
EAN 4048962462371
UBB 500728226258
UNSPSC 31162400
Výrobní číslo položky 564612

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.