text.skipToContent text.skipToNavigation

Fischer ems m8x40 setting tool


High-quality setting tool for approval-compliant mounting of fischer Hammerset anchor EA II. SDS Plus holder for hammer drill.

Article number 48067FIS
Material Steel
With hand protection No
Pin dimension (mm) 8
Brand Fischer
Suitable for EA II M 8 x 40
Packed per 1

Specifications

Material Steel
With hand protection No
Pin dimension (mm) 8
Brand Fischer
Suitable for EA II M 8 x 40
Tool holder SDS plus
Weight per piece (g) 72.83
Commodity code

Description

High-quality setting tool for approval-compliant mounting of fischer Hammerset anchor EA II. SDS Plus holder for hammer drill.

Article numbers

Article number 48067FIS
EAN 4006209480670
UBB 500616736822
UNSPSC 31162101
Manufacturer article nr  48067
Do not close this page. This message will disappear, when the page is fully loaded.