text.skipToContent text.skipToNavigation

Facom Combination spanners 18MM


Artikelnummer 6M261587
Length (m)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 175
Isolation protection 1000 V No
Cranked Yes
Low spark model No
Verpakt per 1

Specificaties

Length (m) 208
Wrench width open end (mm) 18
Surface protection Chromium-plated
Weight 175
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) Other
Head width open end (mm) 38.7
Head width socket/ring/ratchet (mm) 26
Ratcheting model No
Point count 12

Artikelnummers

Artikelnummer 6M261587
EAN 3662424027734
UBB 500641356489
UNSPSC 27111726
Fabrikant artikelnummer 440.18SLS
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.