text.skipToContent text.skipToNavigation

EJOT Cross recessed raised cheese head thread forming screw EJOT DIN 7516 AE-Z Steel Zinc plated KB 40X14

Specyfikacje

Diameter 4 mm
Length 14 mm
Brand EJOT
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Special features of EJOT PT thread forming screws:
    • The ideal solution for fastening problems with thermoplastics (thermoplastic or plastomer)
    • A thread angle of 30°
    • Have an extra tapered core diameter for smoother working to the material so that when screwed in they do not dam up the material and therefore can be fitted in relatively thin-walled injection mouldings
    • The material quality conforms to property class 10.9
    • Balanced load-relationship between screw and material
    • Greater thread engagement provides higher loading
    • Removable
    • Re-useable
    • The grip on the screw makes the bond self-locking to a great extent

Wymiary

D (mm) 4
dk 7
k 2.7
L (mm) 14
No. cross recess 2
P 1.79
Type KB

Normy

DIN 7516-AE Z

Numery artykułów

Numer artykułu 26750.040.014
EAN 8715492947499
UBB 950352686972
UNSPSC 31161507

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.