text.skipToContent text.skipToNavigation

DIN 9021 Form G Penny Mudguard Flat Washer, Stainless Steel A4, 140 HV M27

Spezifikationen

Diameter M27
Brand Fabory
Class 140 HV
For nom. size 27
Material Stainless steel
Material technical A4

Maße

d1 30
d2 85
h 6

Beschreibung

Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with DIN 9021 and NF E25-513 standards, is crafted from durable steel with a stainless steel A4 finish for corrosion resistance. With a hardness class of 140 HV for sizes over M16 (and 100HV for smaller sizes) for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Normen

ISO ≈7093
NF E25-513
DIN 9021

Artikelnummern

Artikelnummer 55530.270.001
EAN 8715492072795
UBB 500696250314
UNSPSC 31161807

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.